15 in. Brass Shower Arm in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Victorian 15 in. Brass Shower Arm in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 15 in. Brass Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #SH420071
  • Item #7698133
  • Manufacturer Part #420071
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
15 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Shower Arm Reach:
15 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No