Victorian 2-1/4 x 10 in. Residential Brass Floor Register in Antique Brushed Nickel/Black

Part #SH445282  |  Item #8098932  |  Manufacturer Part #445282

Call for Pricing

Color/Finish: Antique Brushed Nickel/Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Antique Brushed Nickel/Black

Color Finish Category: Nickel Tones

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 11-1/2 in

Shape: Rectangular

Width: 10 in