Victorian 2-1/4 x 12 in. Residential Brass Floor Register in Polished Brass

Part #SH160324  |  Item #7742228  |  Manufacturer Part #160324

$49.00 EACH

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Length: 2-1/4 in

MA Approved: No

Material: Brass

Overall Length: 3-1/2 in

Overall Width: 14 in

Shape: Rectangular

WaterSense Labeled: No

Width: 12 in