Signature Hardware
Victorian 2-1/4 x 14 in. Floor Register in Brushed Nickel Steel
Part #SH226108 | Item #7741559 | Manufacturer Part #226108
How to get it:
Product Details
Specifications
Application: Residential
Collection: Victorian
Color Finish: Brushed Nickel
Duct Size: 2-1/4 in x 14 in
Installation Type: Floor Mount
Length: 3-1/2 in
Material: Steel
Style: Traditional
Thickness: 2 mm
Width: 15-1/4 in