Victorian 2-1/4 x 14 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH160360  |  Item #7742329  |  Manufacturer Part #160360

$44.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 2-1/4 in

MA Approved: No

Material: Brass

Overall Length: 3-5/8 in

Overall Width: 15-7/8 in

Shape: Rectangular

WaterSense Labeled: No

Width: 14 in