Victorian 4 x 12 in. Floor Register in Black Powder Coat Cast Iron

Part #SH345307  |  Item #7613696  |  Manufacturer Part #345307

$59.00 EACH
(Pricing is for 4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Collection: Victorian

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Duct Size: 4 in x 12 in

Installation Type: Floor Mount

Length: 4 in

MA Approved: No

Material: Cast Iron

Size: 5-7/8 in X 13-3/4 in

WaterSense Labeled: No

Weight: 4

Width: 12 in