Victorian 4 x 12 in. Floor Register in Brushed Nickel Steel

Part #SH226124  |  Item #7741508  |  Manufacturer Part #226124

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Duct Size: 4 in x 12 in

Installation Type: Floor Mount

Length: 5-1/4 in

Material: Steel

Style: Traditional

Thickness: 2 mm

Width: 13 in