Signature Hardware
Victorian 4 x 12 in. Floor Register in Oil Rubbed Bronze Steel
Part #SH226127 | Item #7741509 | Manufacturer Part #226127
How to get it:
Product Details
Specifications
Application: Residential
Collection: Victorian
Color Finish: Oil Rubbed Bronze
Duct Size: 4 in x 12 in
Installation Type: Floor Mount
Length: 5-1/4 in
Material: Steel
Style: Traditional
Thickness: 2 mm
Width: 13 in