Victorian 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Chrome

Part #SH293280  |  Item #7742437  |  Manufacturer Part #293280

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 13-7/8 in

WaterSense Labeled: No

Width: 12 in