Signature Hardware
Victorian 4 x 14 in. Floor Register in Brushed Nickel Steel
Part #SH226132 | Item #7741548 | Manufacturer Part #226132
How to get it:
Product Details
Specifications
Application: Residential
Collection: Victorian
Color Finish: Brushed Nickel
Duct Size: 4 in x 14 in
Installation Type: Floor Mount
Length: 5-1/4 in
Material: Steel
Style: Traditional
Thickness: 2 mm
Width: 15 in