6 x 10 in. Floor Register in Polished Brass Steel
Victorian 6 x 10 in. Floor Register in Polished Brass Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Name:
- Polished Brass
- Duct Size:
- 6 in x 10 in
- Installation Type:
- Floor Mount
- Length:
- 7-1/4 in
- Material:
- Steel
- Style:
- Traditional
- Thickness:
- 2 mm
- Width:
- 11 in