Victorian 6 x 10 in. Residential Cast Bronze Floor Register in Bronze Patina

Part #SH257763  |  Item #7744155  |  Manufacturer Part #257763

$139.00 EACH
(Pricing is for 10 in)

Width:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Victorian

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Length: 6 in

MA Approved: No

Material: Cast Bronze

Overall Length: 7-1/4 in

Overall Width: 12 in

Shape: Rectangular

WaterSense Labeled: No

Width: 10 in