Victorian 6 x 10 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #SH301588  |  Item #7615003  |  Manufacturer Part #301588

Call for Pricing

Width:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Black Powder Coat finish.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Victorian

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 10 in

MA Approved: No

Material: Iron

Overall Length: 7-1/2 in

Overall Width: 11-1/2 in

Size: 7-1/2 in X 11-1/2 in

WaterSense Labeled: No

Width: 6 in