6 x 12 in. Floor Register in Polished Brass Steel

You last purchased this on
 
Signature Hardware

Victorian 6 x 12 in. Floor Register in Polished Brass Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 6 x 12 in. Floor Register in Polished Brass Steel

  • Fast #
  • Part #SH226152
  • Item #7741495
  • Manufacturer Part #226152
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Name:
Polished Brass
Duct Size:
6 in x 12 in
Installation Type:
Floor Mount
Length:
7-1/4 in
Material:
Steel
Style:
Traditional
Thickness:
2 mm
Width:
13 in