Victorian 8 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH251716  |  Item #7743557  |  Manufacturer Part #251716

$69.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Overall Length: 9-3/4 in

Overall Width: 15-3/8 in

Width: 14 in