Victorian 8 x 14 in. Residential Brass Floor Register in Brushed Nickel

Part #SH257802  |  Item #7743980  |  Manufacturer Part #257802

$119.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 9 in

Overall Width: 15-7/8 in

Shape: Rectangular

WaterSense Labeled: No

Width: 14 in