Victorian 8 x 8 in. Floor Register in Antique Brass

Part #SH394829  |  Item #7698332  |  Manufacturer Part #SH394829

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Antique Brass

Duct Size: 8 in x 8 in

Installation Type: Floor Mount

Material: Brass

Style: Traditional