Victorian Two Handle Widespread Bathroom Sink Faucet in Polished Brass

Part #SH434672  |  Item #7709292  |  Manufacturer Part #434672

$399.00 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: Yes

Depth: 10-1/2 in

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3-5/8 in

Handle Material: Porcelain

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Maximum Deck Thickness: 3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Overflow Included Yes or No: Yes

Spout Height: 6-1/2 in

Spout Reach: 9 in

Spout Type: Gooseneck

Stem Type: Hot and Cold

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 8.2

Width: 10-1/2 in