VICTORIAN STEEL WALL REGISTER - BLACK 4" X 12" (5-1/4" X 13" OVERALL)
Victorian VICTORIAN STEEL WALL REGISTER - BLACK 4" X 12" (5-1/4" X 13" OVERALL)
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Steel
- Width:
- 12 in