Victorian VICTORIAN STEEL WALL REGISTER - POLISHED BRASS 6"X12" (7-1/4"X13" OVERALL)

Part #SH253823  |  Item #7742292  |  Manufacturer Part #253823

Call for Pricing

Length:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Steel

WaterSense Labeled: No

Width: 12 in