Vilamonte 1.8 gpm Floor Mount Tub Filler Faucet with Single Lever Handle in Polished Chrome

Part #SHVLFS2000GZ  |  Manufacturer Part #448469

Starting at
$989.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: Signature Hardware Vilamonte 1.8 gpm Floor Mount Tub Filler Faucet with Single Lever Handle in Polished Chrome /$989.00

Product Details

  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into a single faucet hole
  • Handshower includes factory installed backflow prevention check valve.
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately
  • Rough-in valve needed for installation is sold separately.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2018]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Clawfoot Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 8.5 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 41-1/4 in

Hose Length: 58 in

Length: 8-1/4 in

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Tub Faucet

Showerhead Function: Single

Spout Height: 40 in

Spout Reach: 9 in

Spout Type: Fixed

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: Yes

Width: 12-1/2 in