Signature Hardware
Vilamonte 1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze
Part #SHVL8020GORB | Item #7504448 | Manufacturer Part #449943
How to get it:
Product Details
- Shower trim package - includes a shower head, shower arm and valve trim
- Operated with pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Each outlet features a 1.8 gallon per minute flow rate
- Shower head features a single spray setting - Full Body
- Rough-in valve sold separately
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1-2018
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1-18
Collection: Vilamonte
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 8-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Escutcheon Height: 6-11/16 in
Escutcheon Width: 6-11/16 in
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Flow Rate: 1.8 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Lever
Height: 6-11/16 in
IAPMO Listed: Yes
MA Approved: Yes
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Pause Control: No
Product Type: Pressure Balance Shower
Shower Arm Reach: 6-7/8 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Full
Trim Only: Yes
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: Yes
Width: 6-11/16 in
cUPC Certified: Yes