Signature Hardware
Vilamonte 19-3/4 in. Towel Bar in Matte Black
Part #SHVL18TBMB | Item #9345438 | Manufacturer Part #SHVL18TBMB
Length:
How to get it:
Product Details
- Wall mount.
- 18" towel bar has a towel holder length of 13-3/4". Overall Dimensions: 19-3/4" L x 3" W x 1-3/4" H.
Documents
Specifications
ADA Compliant: No
Application: Residential
Base Plate Height: 1-3/4 in
Base Plate Width: 1-3/4 in
CARB OTC LEED Compliant: No
Collection: Vilamonte
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
Hardware Included: Yes
Height: 1-3/4 in
IAPMO Listed: No
Length: 18 in
MA Approved: No
Material: Zinc
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Origin: Global
Projection: 3 in
Style: Modern
WaterSense Labeled: No
-
Starting at $249.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $408.00
-
Starting at $528.00
-
Starting at $318.00
-
Starting at $99.00
-
Starting at $788.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $159.00
-
Starting at $1,016.00