Vilamonte 3-3/8 in. Wall Mount Transfer Valve Trim in Polished Nickel

Part #SHVL9005PN  |  Item #7316075  |  Manufacturer Part #449940

$229.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lifetime limited warranty
  • Metal lever handle
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Brand Model Compatibility: MIR6101 and MIR6103 Rough In Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 4-5/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

IAPMO Listed: Yes

MA Approved: Yes

Number of Handles: Single Handle

Origin: Global

Shape: Square

Spray Type: Full

Style: Modern

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Width: 4-5/16 in

cUPC Certified: Yes