3H RT W/ RI VLV CP
Vilamonte 3H RT W/ RI VLV CP
Product Details
This product includes
- Includes rough-in valve needed for installation.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vilamonte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM, UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc, Roman Tub Rough-In Valve
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 21 in
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Roman Tub Faucet
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Curved, Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/4 in
- Type:
- SHK448545
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in