3H RT W/ RI VLV

You last purchased this on
 
Signature Hardware

Vilamonte 3H RT W/ RI VLV

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 3H RT W/ RI VLV

  • Fast #
  • Part #SHK448547
  • Item #8489611
  • Manufacturer Part #SH448547
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in - 16 in
Faucet Connection:
NPSM, UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc, Roman Tub Rough-In Valve
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed -:
Yes
Length:
21 in
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Roman Tub Faucet
Spout Height:
6-1/2 in
Spout Reach:
7-3/4 in
Spout Type:
Curved, Gooseneck
Trim Only:
No
Tub Spout Reach:
7-3/4 in
Type:
SHK448547
UL Listed:
No
WaterSense Labeled:
No
Width:
9-3/8 in