Vilamonte 4 PC B/ROOM ACCY SET CP *VILAMO

Part #SHK447195  |  Item #8489941  |  Manufacturer Part #SH447195

$291.00 EACH

Type:

SHK447195
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Collection: Vilamonte

Color Finish: Chrome

Color Finish Category: Chromes

Hardware Included: Yes

Height: 1-3/4 in

Material: Zinc

Product Type: Bathroom Accessory Set

Type: SHK447195

Weight: 4.2

Width: 1-3/4 in