Vilamonte 4 PC B/ROOM ACCY SET ORB *VILAMO

Part #SHK447196  |  Item #8489915  |  Manufacturer Part #SH447196

$346.00 EACH

Type:

SHK447196
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Specifications

Collection: Vilamonte

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Included: Yes

Height: 1-3/4 in

Material: Zinc

Product Type: Bathroom Accessory Set

Type: SHK447196

Weight: 4.19

Width: 1-3/4 in