Signature Hardware
Vilamonte B2B Hidden;B2C Hidden
Part #SHK450023 | Item #8489449 | Manufacturer Part #SH450023
Type:
SHK450023Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Documents
Specifications
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CSA Certified: CSA B125.1
Collection: Vilamonte
Color Finish: Chrome
Color Finish Category: Chromes
Escutcheon Height: 7-1/8 in
Escutcheon Width: 7-1/8 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Valve Type: Pressure Balancing
Handle Material: Metal
Handle Type: Lever
Height: 7-1/8 in
IAPMO Listed: Yes
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Shower Trim and Valve
Projection: 2-7/8 in
Shape: Square
Trim Only: No
Type: SHK450023
Valve Body Material: Brass
Valve Size: 1/2 in
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
Weight: 6
Width: 7-1/8 in