Signature Hardware
Vilamonte CCY 1.8 4H RT AND H/SHWR
Part #SHK448552 | Item #8489609 | Manufacturer Part #SH448552
Type:
SHK448552How to get it:
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1, ASME A112.18.3
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Vilamonte
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPSM, UNEF
Faucet Connection Size: 9/16 in
Faucet Height: 8-3/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc, Roman Tub Rough-In Valve
Flow Rate: 8 gpm
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Height: 8-3/4 in
Hose Length: 61 in
IAPMO Listed: Yes
Length: 13-3/4 in
Maximum Deck Thickness: 2 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Product Type: Roman Tub Faucet
Spout Height: 6-1/2 in
Spout Reach: 7-3/4 in
Spout Type: Curved, Gooseneck
Trim Only: No
Tub Spout Reach: 7-3/4 in
Type: SHK448552
UL Listed: No
WaterSense Labeled: Yes
Width: 9-3/8 in
-
Starting at $249.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $408.00
-
Starting at $528.00
-
Starting at $318.00
-
Starting at $99.00
-
Starting at $788.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $159.00
-
Starting at $1,016.00