Vilamonte CCY 1.8 4H RT AND H/SHWR

Part #SHK448553  |  Item #8489597  |  Manufacturer Part #SH448553

$588.00 EACH

Type:

SHK448553
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes rough-in valve needed for installation.
  • Hand shower flow rate: 1.8 gpm.
  • Lift-rod diverter included.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM, UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 8-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc, Roman Tub Rough-In Valve

Flow Rate: 8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 8-3/4 in

Hose Length: 61 in

IAPMO Listed: Yes

Length: 13-3/4 in

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Roman Tub Faucet

Spout Height: 6-1/2 in

Spout Reach: 7-3/4 in

Spout Type: Curved, Gooseneck

Trim Only: No

Tub Spout Reach: 7-3/4 in

Type: SHK448553

UL Listed: No

WaterSense Labeled: Yes

Width: 9-3/8 in