Vilamonte CCY 1.8 FS TUB FILL W/ RI

Part #SHK448472  |  Item #8489279  |  Manufacturer Part #SH448472

$1,328.00 EACH

Type:

SHK448472
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Optional rough-in valve includes stops.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Includes rough-in valve needed for installation.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 43-1/2 in

Hose Length: 58 in

IAPMO Listed: Yes

Length: 8-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Tub Faucet

Showerhead Function: Single

Spout Height: 40 in

Spout Reach: 9 in

Spout Type: Fixed

Spray Type: Full Spray

Trim Only: No

Tub Spout Reach: 9 in

Type: SHK448472

UL Listed: No

WaterSense Labeled: Yes

Width: 12-1/2 in