CCY 1.8 FS TUB FILL W/ RI

You last purchased this on
 
Signature Hardware

Vilamonte CCY 1.8 FS TUB FILL W/ RI

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte CCY 1.8 FS TUB FILL W/ RI

  • Fast #
  • Part #SHK448475
  • Item #8489282
  • Manufacturer Part #SH448475
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Includes rough-in valve needed for installation.
  • Optional rough-in valve includes stops.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Handshower includes factory installed backflow prevention check valve.
  • Integral diverter to hand shower.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
8.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
43-1/2 in
Hose Length:
58 in
IAPMO Listed -:
Yes
Length:
8-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
40 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
9 in
Type:
SHK448475
WaterSense Labeled:
Yes
Width:
12-1/2 in