Vilamonte IN-WALL SHWR DIV TRIM & VLV ORBR

Part #SHK449140  |  Item #8489897  |  Manufacturer Part #SH449140

$408.00 EACH

Type:

SHK449140
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Diverter

Shape: Square

Spray Type: Full

Style: Modern

Type: SHK449140

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Transfer Valve

Width: 4-3/8 in

cUPC Certified: Yes