Vilamonte IN-WALL SHWR DIV TRIM & VLV PN

Part #SHK449141  |  Item #8489904  |  Manufacturer Part #SH449141

$340.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Origin: Global

Product Type: Diverter

Shape: Square

Spray Type: Full

Style: Modern

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Transfer Valve

cUPC Certified: Yes