Vilamonte P/BAL SHWR SET W/ VLV ORBR

Part #SHK449059  |  Item #8489506  |  Manufacturer Part #SH449059

$438.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

High Pressure: 80

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Pressure Balance Shower

Shape: Square

Shower Arm Reach: 6-7/8 in

Showerhead Flow Rate: 1.8 gpm

Spray Type: Full

Style: Modern

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

cUPC Certified: Yes