Vilamonte P/BAL SHWR VLV TRIM PN KIT

Part #SHK450025  |  Item #8489447  |  Manufacturer Part #SH450025

Call for Pricing

Type:

SHK450025
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual functionality allows for one or both shower features to run at a time.
  • Pressure balanced with integral stops.
  • Adjustable temperature limit stop.
  • Brass constructed valve.

Specifications

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/8 in

Escutcheon Width: 7-1/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 7-1/8 in

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Trim and Valve

Projection: 2-7/8 in

Shape: Square

Trim Only: No

Type: SHK450025

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

Weight: 6

Width: 7-1/8 in