Single Handle Pressure Balance Valve Trim Set in Oil Rubbed Bronze - 1/2 in. Valve Included
Vilamonte Single Handle Pressure Balance Valve Trim Set in Oil Rubbed Bronze - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
- Adjustable temperature limit stop
- Quick remove plaster guard
- Cast bronze valve body
- Ceramic disc valve cartridge
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Pressure balance valve with integral stops
- Easy mounting brackets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-11/16 in
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- cUPC Certified:
- Yes