Signature Hardware
Vilamonte P/BAL TRIM & VLV PN
Part #SHK449108 | Item #8489791 | Manufacturer Part #SH449108
Type:
SHK449108How to get it:
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Escutcheon Height: 6-11/16 in
Escutcheon Width: 6-11/16 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Handle Material: Metal
Handle Type: Lever
Height: 6-11/16 in
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Pressure Balance Shower
Shape: Square
Shower Arm Reach: 3-11/16 in
Spray Type: Full
Style: Modern
Type: SHK449108
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
Width: 6-11/16 in
cUPC Certified: Yes
-
Starting at $249.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $408.00
-
Starting at $528.00
-
Starting at $318.00
-
Starting at $99.00
-
Starting at $788.00
-
Call for Pricing
-
Call for Pricing
-
Starting at $159.00
-
Starting at $1,016.00