Vilamonte
Product Details
Product Details
- Includes rough-in valve needed for installation.
- Hand shower flow rate: 1.8 gpm.
- Lift-rod diverter included.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM, UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 13-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/2 in
- Spout Type:
- Curved, Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in