6 in. Single Function Full Spray Showerhead Set in Brushed Nickel - 7 in. Arm Included
Vilamonte 6 in. Single Function Full Spray Showerhead Set in Brushed Nickel - 7 in. Arm Included
Product Details
This product includes
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHSH2060GZBN
Specifications
- Application:
- Residential
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449198
- WaterSense Labeled:
- Yes