6 in. Single Function Full Spray Showerhead Set in Oil Rubbed Bronze - 7 in. Arm Included

You last purchased this on
 
Signature Hardware

Vilamonte 6 in. Single Function Full Spray Showerhead Set in Oil Rubbed Bronze - 7 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 6 in. Single Function Full Spray Showerhead Set in Oil Rubbed Bronze - 7 in. Arm Included

  • Fast #
  • Part #SHK449200
  • Item #8489663
  • Manufacturer Part #SH449200
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Application:
Residential
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449200
WaterSense Labeled:
Yes