Vilamonte Single Function Full Showerhead in Polished Chrome

Part #SHSH2060GZ  |  Manufacturer Part #SHSH2060GCP

Starting at
$80.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass ball joint
  • Easy clean nozzles
  • Easy installation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: [ASME A112.18.62, A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Height: 3-5/8 in

IAPMO Listed: Yes

MA Approved: Yes

NSF Certified: No

Product Type: Shower Head

Shape: Square

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 5-15/16 in