Signature Hardware
Vilamonte Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Part #SHVL8040ORB | Item #8005023 | Manufacturer Part #450054
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Rough-in valve sold separately
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Vilamonte
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Escutcheon Height: 7-1/8 in
Escutcheon Width: 7-1/8 in
Faucet Part Type: Pressure Balance Valve Trim
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Wall Mount
MA Approved: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Style: Modern
Trim Only: Yes
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No
cUPC Certified: Yes