Vilamonte Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SHVL8040Z  |  Manufacturer Part #450053

Starting at
$200.00 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Vilamonte Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$200.00

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Rough-in valve sold separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-1/8 in

Escutcheon Width: 7-1/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Trim

Shape: Square

Trim Only: Yes

UL Listed: No

Valve Body Material: Cast Bronze

Valve Body Style: 2-way

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing