Signature Hardware
Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Part #SHWSCVL105LZBN | Item #7311279 | Manufacturer Part #447933
How to get it:
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Installs into a single faucet hole
- Designed to accommodate mounting decks up to 2-1/4 in thick
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372-2016, ANSI 61, ANSI 61-2017, ANSI A117.1
ASME Specifications: ASME A112.18.1, ASME A112.18.1-2018
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1-18
Collection: Vilamonte
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Drain Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 10-1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Vessel Filler
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
Green: WaterSense, Yes
Handle Length in : 3 in
Handle Type: Lever
Height: 11-9/16 in
Lead Law Compliant: Yes
Length: 1-7/8 in
MA Approved: Yes
Maximum Deck Thickness: 2-1/4 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61, NSF 61-2017
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Product Type: Bathroom Faucet
Spout Height: 8 in
Spout Reach: 4-3/4 in
Spout Swivel: No
Spout Type: Non-Diverter
Trim Only: No
WaterSense Labeled: Yes
Weight: 5.98
Width: 6-1/8 in
-
Call for Pricing