Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Part #SHWSCVL105LPN  |  Item #7311281  |  Manufacturer Part #447936

$329.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Modern design
  • The Vilamonte Waterfall Faucet beautifully cascades water into your vessel sink below
  • Made of brass and covered with a corrosion-resistant finish, this product will hold up to the demands of everyday use
  • A matching pop-up sink drain is included to finish the look
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2020, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA 61-2020, CSA B125.1-18

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Top Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 3 in

Handle Type: Lever

Height: 11-9/16 in

Lead Law Compliant: Yes

Length: 1-7/8 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2020

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 8 in

Spout Reach: 4-3/4 in

Spout Swivel: No

Spout Type: Non-Diverter

Trim Only: No

WaterSense Labeled: Yes

Weight: 5.98

Width: 6-1/8 in