Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #SHWSCVL105Z  |  Manufacturer Part #447871

Starting at
$219.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 2 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1, ANSI 61-2017, ANSI 372-2016]

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1-2018]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Type: Lever

Lead Law Compliant: Yes

Length: 6-1/4 in

MA Approved: Yes

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61-2017, NSF 372-2016]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 3-7/8 in

Spout Reach: 4-5/8 in

Spout Swivel: No

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Weight: 5.03

Width: 5-7/8 in