Signature Hardware
Vilamonte Single Handle Monoblock Centerset Bathroom Sink Faucet in Matte Black
Part #SHWSCVL105MB | Item #9345411 | Manufacturer Part #SHWSCVL105MB
How to get it:
Product Details
- Drain is only compatible with sinks that have an overflow.
- Included deck plate converts faucet from a single-hole installation to a 4" centerset spread.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME Specifications: ASME A112.18.1-2018
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Waterfall
CARB OTC LEED Compliant: Yes
CEC Compliant: For Sale in CA
CSA Certified: CSA 61-2020, CSA B125.1-18
Cartridge Type: Ceramic
Collection: Vilamonte
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Drain Included: Yes
Drain Opening: 1-1/2 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 6-3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Length in : 3 in
Handle Material: Brass
Handle Type: Lever
Height: 6-3/8 in
Lead Law Compliant: Yes
Length: 6-1/4 in
MA Approved: Yes
Maximum Deck Thickness: 2 in
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61-2020
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Spout Height: 3-7/8 in
Spout Reach: 4-5/8 in
Spout Type: Waterfall
Supply Lines Included: No
Trim Only: Yes
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes
Width: 5-7/8 in