Vilamonte TSTC TRIM & 3/4 VLV BN

Part #SHK449170  |  Item #8489969  |  Manufacturer Part #SH449170

$678.00 EACH

Type:

SHK449170
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

Handle Material: Metal

Handle Type: Lever

Height: 6-5/8 in

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Thermostatic Shower

Shape: Square

Spray Type: Full

Style: Modern

Type: SHK449170

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

Width: 6-5/8 in

cUPC Certified: Yes